Shop All All Purpose Cleaners
Kimberly-Clark
Delicate Task Wipers - Pop-Up Box, Box, 15 PK
Mfr # KCC34743CT
Zoro # G102502003
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Color White
- Wipes per Container 119
- Type Surface Cleaner
- Cleaner Form Wipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark
- MFR # KCC34743CT
- Zoro # G102502003
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Height | 14.75" |
Width | 11.80" |
Details
Container Type | Box |
Color | White |
Item | Delicate Task Wipers - Pop-Up Box |
Wipes per Container | 119 |
Type | Surface Cleaner |
Cleaner Form | Wipe |
Application | Laboratory |
Effective to Remove | Dust Remover; Liquid Remover; Lint Remover |
Features | Absorbent |
Description
Delicate task wipes are a three-ply wipe that offer a unique combination of low-lint tissue softness and multi-ply absorbency and are perfect for a multitude of delicate tasks. Multi-ply absorbency wipes up liquid and dust. Wipes clean with extra low-lint and low extractable performance. One-at-a-time dispensing provides quick, easy access to each wipe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, Gray, 27 in Dia, Open Top, LLDPE (FG353600GRAY)
- SAN JAMAR Pail Pro, 6Qt Blue (KPP196KCBL)
- ODOBAN Eucalyptus BioOdor Digester, 5 gal. (927062-5G)
- POOL BREEZE Liquid Phosphate Remover 32 oz (88486)
- FRANKLIN CLEANING TECHNOLOGY HyperOx Stain Remover RTU, Citrus Scent, 32 oz. Bottle, PK12 (F062312)
- 303 PRODUCTS Multi Purpose Cleaner- 1 Gallon (T93-30320)
- CLEAN CONTROL Professional BioOdor Digester Refill, 128 fl oz (4 quart) Eucalyptus, 4 PK (ODO927062G4CT)
- MIDLAB Slill Brite Stainless Steel Cleaner, 6PK (073600-06)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, characteristic (4963314)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 7 gal., Pail (PC-189BCIT-7)
- HYGEA NATURAL Lemon Fresh Natural All Purpose Cleaner Concentrated Gallon 128 oz (HN-4003)
- Kimberly-Clark All Purpose Cleaners