Shop All Disposable Suits & Coveralls
This Product is Discontinued
Kimberly-Clark
Collared Disposable Coveralls, 25 PK, White, SMMMS, Zipper (Discontinued)
Mfr # 10636
Zoro # G3589065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates
- Packaging Bulk
- Seam Style Serged
- Level of Protection Dry Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 10636
- Zoro # G3589065
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 26-1/2 in |
Disposable Clothing Size | XL |
Named Size | XL |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Full, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Wrists, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, High-Visibility No, Includes Boot Covers No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.