Shop All Coveralls & Overalls
This Product is Discontinued
Kimberly-Clark
ChemResist Suit Bloodborne Pathogen & Chemical Splash Protection Coverall Hood LG BLU 24/Cs (Discontinued)
Mfr # 45093
Zoro # G0073841
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
- Fabric Weight 2.1 oz
- Inseam 30 1/2 in
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 45093
- Zoro # G0073841
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 28-1/4 in |
Disposable Clothing Size | L |
Named Size | L |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Boots, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Liquid Splash, Splash Resistance, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.