Shop All Toilet Paper
Kimberly-Clark
Bathroom Tissue, White, 4 PK
Mfr # KCC54151CT
Zoro # G804845637
original price:
$103.99
9% off
new price: $93.69
/pk 4, $23.42/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Material Fiber
- Color White
- Features Strong; Thick; Soft; Sewer-safe; Septic Safe; Flushable; Clog Safe; Hypoallergenic; Biodegradable; Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # KCC54151CT
- Zoro # G804845637
- Country of Origin United States
- Category Toilet Paper
Details
Item | CleanCare Bath Tissue |
Toilet Paper Type | Bathroom Tissue |
Material | Fiber |
Color | White |
Features | Strong; Thick; Soft; Sewer-safe; Septic Safe; Flushable; Clog Safe; Hypoallergenic; Biodegradable; Textured |
Description
Cottonelle Bath Tissue never compromises its strength and effectiveness to give you that premium clean. With the Wavy CleanRipple Texture, Cottonelle Ultra CleanCare Toilet Paper is three times stronger and three times thicker vs. the leading national bath tissue value brand. Soft, strong and effective, Cottonelle Toilet Paper is safe for sewers and septic systems. Choose Cottonelle Bath Tissue and experience the Wavy CleanRipple Texture Difference for yourself. Cottonelle offers soft, strong and sensitive toilet paper so no matter what you need, Cottonelle has a bath tissue for you. For an ultimate clean and fresh feeling, try Cottonelle Flushable Wipes. Cottonelle fits most toilet paper holders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- GREEN KLEAN MICROPLUS For Ridgid VF3501 High Efficiency Paper- Dry Pickup, 10PK (GR134943)
- UNGER ErgoTec Ninja TBar 14 Inch (NI350)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Orn, PK6 (4156724)
- KIMBERLY-CLARK Scott Small Core High Capacity Bath Tissue, 2-Ply, White, 1100 Sheets/Roll, 36 Roll/CT - (47305)
- KIMBERLY-CLARK Scott Control Hygienic Bath Tissue, 2-Ply, 250/Pack, 36/Carton - (48280)
- KIMBERLY-CLARK Bathroom Tissue, White, 12 PK (KCC54165)
- SCOTT Essential, Jumbo, Continuous Sheets, White, 12 PK (7304)
- ZORO SELECT No Series, Standard Core, 1 Ply, 1275 Sheets, White, 24 PK (TP425)
- SCOTT Standard, 1000 Sheets, White, 48 PK (10060)
- TOUGH GUY Tough Guy, Jumbo Core, 1 Ply, Continuous Sheets, White, 8 PK (36P063)
- Kimberly-Clark Toilet Paper