Shop All Multi-Purpose Wipes
Kimberly-Clark
All-purpose wipers, White, 18 PK
Mfr # 05701
Zoro # G108106199
product price: $144.99
/pk 18, $8.06/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 12.5in
- Roll Length 13in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark
- MFR # 05701
- Zoro # G108106199
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 12.5in |
Roll Length | 13in |
Details
Item | All-purpose wipers |
Color | White |
Cleaning Wipe - Item | Cleanroom Products |
Description
These KimberlyClark WYPALL L40 general purpose wipers are ideal for routine industrial cleaning and maintenance They are excellent for removing soils and liquids from the face and hands and there oneatatime dispensing, makes it easy and convenient for users on the go 56 each per pack 18 packs per case
- •White general purpose wipers
- •Ideal for routine industrial cleaning and maintenance
- •Removes soils and liquids
- •Pack – one-at-a-time dispensing
- •12.5" x 1312"
- •56 wipes per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK (01700)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Red, 6 in L Overall (5380774)
- GOJO 1,250 mL Personal Soaps Refill (5165-03)
- OIL-DRI Sorbents, 5 gal, Universal, White, Polyethylene (L90435)
- KIMBERLY-CLARK WypAll® X80 Jumbo Roll Towels - 12-1/2"w x 13-3/8"d - (KIM41055)
- KIMBERLY-CLARK WypAll® L40 Quarterfold Wipers - 12-1/2'X x 12"D - (KIM05701)
- KIMBERLY-CLARK Kimtech Science Kimwipes Delicate Task Wipes, Pop-Up Box, White, 286 Sheets/Box, 4.39" x 8.2" (KIM34155)
- KIMBERLY-CLARK WypAll® X60 Wipers - 9-1/8"w x 16-13/16"d - KIM34790CT (KIM34790CT)
- KIMBERLY-CLARK Wypall X70 Perforated Wipes, Jumbo Roll, 12-1/2" X 13-2/5", White, 870/Roll - KIM41600 (41600)
- KIMBERLY-CLARK Wipers, X60, Hydroknt, Blue, PK6, Blue, Roll, Hydroknit, 6 PK (35431)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 900 Wipes, Lemon (192813)
- Kimberly-Clark Multi-Purpose Wipes