Shop All LED Strip Lights
Kim Lighting
Step Light, LED, 5 Watts, Bronze
Mfr # EL807/3L3KUV/DB
Zoro # G3465271
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Voltage 120 to 277V AC
- Watts 5
- Lumens 61 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kim Lighting
- MFR # EL807/3L3KUV/DB
- Zoro # G3465271
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Length | 9 3/8 in |
Height | 3 1/2 in |
Width | 4 1/2 in |
Details
Color Temp. | 3000K |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Voltage | 120 to 277V AC |
Watts | 5 |
Lumens | 61 lm |
Lumens Per Watt | 60.0 |
CRI | 80 |
Rated Life | 50,000 hr |
Standards | ADA Compliant, IP66 Rated, UL Certified |
Color Temperature | 3000K |
Item | Step Light |
Housing Color | Bronze |
Fixture Wattage | 3.6 W |
Mount Type | Surface |
Color Rendering Index | 80 |
Fixture Mounting Location | Wall |
Light Technology | LED |
Fixture Housing Color | Bronze |
Lumens per Watt | 60 lm/W |
Description
Step Light, Fixture Mounting Location Wall, Lumens 61 lm, Fixture Wattage 3.6 W, Voltage 120 to 277V AC, Fixture Housing Color Bronze, Light Technology LED, Mount Type Surface, Color Temperature 3000K, Color Rendering Index 80, Height 3 1/2 in, Width 4 1/2 in, Rated Life 50,000 hr, Lumens per Watt 60 lm/W, Standards ADA Compliant, IP66 Rated, UL Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K)
- ILC Replacement for Lights OF America Fcl30ex-l 27K replacement light bulb lamp (FCL30EX-L 27K LIGHTS OF AMERICA)
- KIM LIGHTING Step Light, LED, 15 Watts, Bronze (EL807/9L3KUV/DB)
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- KIM LIGHTING Step Light, LED, 5 Watts, Black (EL807/3L3KUV/BL)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2440)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3000)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33C)
- Kim Lighting LED Strip Lights