Shop All Landscape Lighting
Kim Lighting
LED Accent Light, 11W, CRI 80,1031L, 3000K
Mfr # EL700S3/9L3KUV/BL
Zoro # G6070617
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- CRI 80
- Fixture Rated Life 50,000 hr.
- Housing Finish Black
- Light Distribution Spot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kim Lighting
- MFR # EL700S3/9L3KUV/BL
- Zoro # G6070617
- Country of Origin China
- Category Landscape Lighting
Dimensions
Fixture Height | 7 1/4 in |
Fixture Length | 9 in |
Fixture Width | 5 1/8 in |
Length | 9 in |
Height | 7 1/4 in |
Width | 5 1/8 in |
Description
Floodlight, Lumens 1,031 lm, Fixture Wattage 11 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 1, LED Replacement For 75W HAL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground, Mount Type Swivel, Color Temperature 3000K, Color Rendering Index 80, Height 7 1/4 in, Width 5 1/8 in, Fixture Housing Color Black, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, Lumens per Watt 93.7 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED LGHT MINI GRN 100CT (40845-71)
- ILC Replacement For TCP 17030 (WW-Q7ZL-0)
- HALO Tapered Metal Baffle, 6102 (6102BB)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/DB)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/DB)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/BL)
- PURE GARDEN Low Voltage Landscape Lights, Corded LED Spotlights for Yard, Transformer Included, 8PK (50-LG1333)
- DABMAR LIGHTING Dabmar Lighting LV312-PAR-LED6 6W & 12V LED PAR36 Stainless Steel Well Light with Adjustable Lamp (LV312-PAR-LED6)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Frsted Glss, Daniela (GM1303-VG-FROST)
- BULBRITE Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs (810002)
- Kim Lighting Landscape Lighting