Shop All LED Outdoor Lighting
Kim Lighting
LED Accent Light, 10W, CRI 80,927L, 3000K
Mfr # EL218S3/8L3KUV/BL
Zoro # G7061205
original price:
$418.62
37% off
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- Fixture Voltage 120 to 277V
- LED Replacement For 75W HAL
- Housing Finish Black
- Watts 10W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kim Lighting
- MFR # EL218S3/8L3KUV/BL
- Zoro # G7061205
- UPC # 785988040254
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 5 1/2 in |
Fixture Height | 6 1/4 in |
Fixture Width | 3 in |
Width | 3 in |
Length | 5 1/2 in |
Height | 6 1/4 in |
Description
Floodlight, Lumens 1,078 lm, Fixture Wattage 10 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 3x3, LED Replacement For 75W HAL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground, Mount Type Swivel, Color Temperature 3000K, Color Rendering Index 72, Height 6 1/4 in, Width 3 in, Fixture Housing Color Black, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP66, Lumens per Watt 107.8 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F24W/T5/841/HO/ECO)
- ILC Replacement for Plusrite Pl-l18w/tuv replacement light bulb lamp (PL-L18W/TUV PLUSRITE)
- ILC Replacement for Satco S3133 replacement light bulb lamp (S3133 SATCO)
- ILC Replacement for Pestwest Quantum BL replacement light bulb lamp (QUANTUM BL PESTWEST)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,927L, 3000K (EL218S3/8L3KUV/DB)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- SOUTHWIRE LED Flood Light, Corded, 3000lm, LED (411030)
- SUNLITE 12" Square LED Decorative Outdoor Fixture, Dimmable, 30K/40K/50K - CCT Tunable, Black Finish (87787-SU)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- WESTINGHOUSE One-Light Flush-Mount Outdoor Fixture Blk Poly Clr Txtrd Plstc Pnls (6682200)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- Kim Lighting LED Outdoor Lighting