Shop All Landscape Lighting
Kim Lighting
LED Accent Light, 10W, CRI 80,651L, 3000K
Mfr # EL218F3/8L3KUV/DB
Zoro # G6174795
original price:
$334.99
14% off
new price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Temp. Range -40 Degrees to 45 Degrees C
- Light Distribution Narrow Flood
- Number of Heads 1
- Fixture Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kim Lighting
- MFR # EL218F3/8L3KUV/DB
- Zoro # G6174795
- UPC # 785988040223
- Country of Origin China
- Category Landscape Lighting
Dimensions
Fixture Length | 5 1/2 in |
Fixture Height | 6 1/4 in |
Fixture Width | 3 in |
Height | 6 1/4 in |
Width | 3 in |
Length | 5 1/2 in |
Description
Floodlight, Lumens 938 lm, Fixture Wattage 10 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4x4, LED Replacement For 75W HAL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground, Mount Type Swivel, Color Temperature 3000K, Color Rendering Index 72, Height 6 1/4 in, Width 3 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP66, Lumens per Watt 93.8 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Clear Coated Tempered Glass Globe ForL50 (L50-X011)
- MAJESTIC PET Majestic IFT-WFM IntelliFire Wi-Fi Module with iOS & Android App (IFT-WFM)
- ILC Replacement for Philips Master Pl-l Xtra 40w/840/4p replacement light bulb lamp (MASTER PL-L XTRA 40W/840/4P PHILIPS)
- STREAMLIGHT Replacement Rubber Hardhat Strap, Black (61003)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/BL)
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/DB)
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/BL)
- HADCO Accent Light, Incandescent, 120V, 5-7/16" L (B1-A)
- INTENSE Powder Coated Cast Aluminum Post Top Light Fixture, Black - 16.81 x 11.75 x 11.75 in. (IN2563005)
- EGLO Stainless Steel 120v Calgary Single-Light Outdoor Path Light (86388A)
- LAWNITATOR Corp Colorful Kinetic Wind Spinner Garden Stake with Gems (LA1532802)
- Kim Lighting Landscape Lighting