Shop All Landscape Lighting
Kim Lighting
LED Accent Light, 10W, CRI 80,651L, 3000K
Mfr # EL218F3/8L3KUV/BL
Zoro # G6197782
original price:
$339.99
43% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Fixture Mounting Location Ground
- Mounting Knuckle with 1/2" NPT
- Fixture Housing Material Die-Cast Aluminum
- Sensor Type - Fixtures No Sensor Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kim Lighting
- MFR # EL218F3/8L3KUV/BL
- Zoro # G6197782
- UPC # 785988040216
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Fixture Height | 6 1/4 in |
Fixture Width | 3 in |
Fixture Length | 5 1/2 in |
Width | 3 in |
Length | 5 1/2 in |
Height | 6 1/4 in |
Description
Floodlight, Lumens 938 lm, Fixture Wattage 10 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4x4, LED Replacement For 75W HAL, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground, Mount Type Swivel, Color Temperature 3000K, Color Rendering Index 72, Height 6 1/4 in, Width 3 in, Fixture Housing Color Black, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, IP Rating IP66, Lumens per Watt 93.8 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LEDDK611W930DIMG7 (LED-DK6-11W930-DIM-G7)
- ELCO LIGHTING 1 Square Recessed Oak™ Pull Down" (E1L22F40W)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Round Lamp Heads (ECRG RD)
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/BL)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/DB)
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/DB)
- PROGRESS LIGHTING 2-Light Outdoor Address Light, 5 W, Black (P5968-31WB)
- DABMAR LIGHTING Fixture, Post Top, 285, B, Cast, Aluminum (GM285-B)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel (32190-014)
- Kim Lighting Landscape Lighting