Shop All Spray Primer
Kilz
White, Flat Finish, 13 oz
Mfr # 10004
Zoro # G805298425
product price: $8.79
/ea
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Paint and Primer Finish Flat
- Net Weight 13 oz
- Coverage 20-25 sq ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilz
- MFR # 10004
- Zoro # G805298425
- UPC # 51652100044
- Country of Origin United States
- Category Spray Primer
Details
Paint Color Family | Whites |
Paint and Primer Finish | Flat |
Net Weight | 13 oz |
Coverage | 20-25 sq ft |
Color | White |
Paint and Primer Surface Material | drywall, plaster, masonry, brick |
Item | Spray Paint |
Base Type | Oil |
Paint and Primer Sub Category | Spray Primer |
Description
KILZ ORIGINAL Primer is a powerful stain-blocking formula that blocks most heavy interior stains including water smoke tannin ink pencil felt marker grease and also seals pet food and smoke odors. Trusted by pros for over 40 years it has excellent sealing and adhesion properties that help paint adhere to most interior surfaces leading to better results. Use on wood drywall plaster paneling wallpaper masonry brick painted metal and properly prepared glossy surfaces†. Not recommended for mold or mildew-prone surfaces or on flooring.
- •Seals porous surface
- •Promotes adhesion
- •Helps block/seal odors
- •Helps block severe stains
- •Helps block light/med stains
- •Hides previous color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: IL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Almond, Gloss, 12 oz (249032)
- ZINSSER 1 Gal White Drywall Primer Seals New Drywall (01501)
- RUST-OLEUM 1 Lb Tan Blend EpoxyShield Decorative Color Chips (312447)
- NUMAX SPSCK 22-Piece Cleaning Kit for Spray Guns (SPSCK)
- KILZ Upshot 10 Oz. Overhead Stain Sealer Spray, White (11748)
- SEM PRODUCTS EZ COAT OEM PRIMER OLIVE GREEN (SE62223)
- RUST-OLEUM Spray Primer, Flat, Gray, 12 oz, Exterior (334017)
- KRYLON INDUSTRIAL Spray Primer, White, Flat Finish, 12 oz. (K01315A07)
- RUST-OLEUM Rust Preventative Spray Primer, White, Flat Finish, 15 oz. (209566)
- ZINSSER 13 Oz White Cover-Stain Oil-Based Stain Block Primer (03608)
- RUST-OLEUM Red, Gloss Finish, 10 oz. (V2407830)
- Kilz Spray Paint & Primer