Shop All Exterior Paints
Kilz Premium
Fence Paint, Oil/Water Based Base, White, 1 gal
Mfr # 10211
Zoro # G204842731
product price: $29.69
/ea
Sold in multiples of 4 for $118.76
$118.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Fence Paint
- Paint Color Family Whites
- Size 1 gal
- Paint Sub-Brand KILZ
- Paint Base Type Oil/Water Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilz Premium
- MFR # 10211
- Zoro # G204842731
- UPC # 51652102116
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Fence Paint |
For Use On Surface Material | Fence Paint |
Paint Color Family | Whites |
Paint Sub-Brand | KILZ |
Paint Base Type | Oil/Water Based |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLMAN Coppercoat Green Wood Preservative Satin 5 Gallon (1902A)
- HYDE Painters Tool 5-In-1, Brass (02975)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4153-2)
- DENDESIGNS 12050 3 in. LNG Handle Paint Scraper (DE432790)
- KILZ PREMIUM Fence Paint, Oil/Water Based Base, Red, 1 gal (10111)
- MODERN MASTERS ME514 6 oz. ShiMMering Sky Metallic Paint (ME514-06)
- H&K CO Interior/Exterior Paint, Gloss, Latex Base, Autumn Tan, 5 gal (AH163B120-6)
- MODERN MASTERS Door Paint, Satin, Water Base, Passionate, 1 gal (275268)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (255616)
- MAJIC PAINTS 8-1000 PAINT GAL WHT FLAT EZ SPREAD INT LATEX (2426136)
- VALSPAR Paint Rst Obs Safety Yellow Qt (21845)
- Kilz Premium Exterior Paints