Shop All Power Strips
Kilowatt
Thermo Cube Thermostatic Controlled Outlet - 21 78-70F
Mfr # KI708469
Zoro # G604001998
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilowatt
- MFR # KI708469
- Zoro # G604001998
- UPC # 657248325688
- Country of Origin China
- Category Power Strips
Description
Features
- Thermo Cube Thermostatic Controlled Outlet - 21 78-70F
- Color: Red
- Voltage: 120 volts
- Number of prongs: 3
- Nema type: 5-15R
- Maximum amperage: 15 amps
- On at 78 degrees, off at 70 degrees
- Automatically turns devices on and off according to air temperature
- Save electricity by running equipment only when necessary
- Perfect for basic automation of weather-related devices without an intelligent controller
- UL listed, CSA listed
- Dimension: 7.9" H x 3.9" W x 1.9" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Replacement Filters (89134427R)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- SOUTHWIRE Southwire Woods 1.5 ft. L 6 outlets Power Strip w/Surge Protection White 280 J (41345)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- SOUTHWIRE Coleman Cable 172-01910 12-3 25' Sjtw Generatorcord (172-01910)
- POWER FIRST Dancing Ground Stake, Outdoor, 3 Outlet (21RJ30)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- MOORECO Surge Protector Outlet Strip, 4 Outlets (66450)
- ALL-SOURCE 3-Outlet/4-USB 1200J White Plug-In Surge Protector (LA-9A-4)
- Kilowatt Power Strips