Shop All Wire Terminals
Kilovac
Push-On Terminal 0.2Mm2
Mfr # RHC-1
Zoro # G905947490
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Non-Flanged
- Connection Type Turret Terminals
- Max. Voltage 26.5V DC; 500V DC
- Features High Voltage Connection (Coil) Turret Terminals; Power: Bifurcated Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac
- MFR # RHC-1
- Zoro # G905947490
- Country of Origin Unknown
- Category Wire Terminals
Details
Mounting Type | Non-Flanged |
Item | Relay |
Connection Type | Turret Terminals |
Max. Voltage | 26.5V DC; 500V DC |
Features | High Voltage Connection (Coil) Turret Terminals; Power: Bifurcated Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A8066CH)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- URREA Impact Punch Down tool 66 and 88/110 (309)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 10 (SC25-8-10)
- PANDUIT Flanged Fork Terminal, nylon insulated, (PN10-10FF-D)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK1000 (MVU18-6R/SK)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- Kilovac Wire Terminals