Shop All Power Relays
Kilovac
Power/Signal Relay, 1 Form B, Spst-Nc, Momentary, 24Vdc (Coil), 5A (Contact), 28Vdc (Contact), Dc
Mfr # WUV-24DC
Zoro # G605866817
original price:
$1,491.32
16% off
new price: $1,251.99
/ea
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C
- Features Adjustable Drop-Out Operation; Undervoltage Protection Function; Potentiometer Adjustable
- Dimensions 3-1/2 x 3.87 x 3 in
- Hz - Electrical 50/400 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac
- MFR # WUV-24DC
- Zoro # G605866817
- Country of Origin United States
- Category Power Relays
Dimensions
Dimensions | 3-1/2 x 3.87 x 3 in |
Details
Item - Relay | Protective Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C |
Features | Adjustable Drop-Out Operation; Undervoltage Protection Function; Potentiometer Adjustable |
Hz - Electrical | 50/400 Hz |
Contact Rating | 5A |
Operating Temp. Range | -20 to 65 °C |
Description
Power/Signal Relay, 1 Form B, Spst-Nc, Momentary, 24Vdc (Coil), 5A (Contact), 28Vdc (Contact), Dc Input, Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 10 PK (KTK-R-10)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 10,690V (LRD08)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- Kilovac Power Relays