Shop All Power Relays
Kilovac
Power/Signal Relay, 1 Form A, Spst-No, Momentary, 0.212A (Coil), 26.5Vdc (Coil), 5618Mw (Coil), 10A
Mfr # K61A881
Zoro # G305866568
product price: $2,717.99
/ea
Free Shipping & Returns
$2,717.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 1 Form A, SPST-NO, 1 NO
- Electrical Connection - Power Relay Turret Terminals
- Coil Resistance 125 Ω
- Mounting Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac
- MFR # K61A881
- Zoro # G305866568
- Country of Origin Unknown
- Category Power Relays
Details
Item - Relay | High Voltage Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 1 Form A, SPST-NO, 1 NO |
Electrical Connection - Power Relay | Turret Terminals |
Coil Resistance | 125 Ω |
Mounting Type | Threaded |
Contact Rating | 10A |
Description
Power/Signal Relay, 1 Form A, Spst-No, Momentary, 0.212A (Coil), 26.5Vdc (Coil), 5618Mw (Coil), 10A (Contact), 35Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 125/250V L14-30P 4-Prong Plug to 6-15/20 T-blade 15/20A 250V Connector (L1430620-012)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- HONEYWELL Q345A1321 Intermittent Pilot (Q345A1321)
- SQUARE D Neutral Assembly, 240/600VAC, 400/600A (H600SN)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- Kilovac Electrical Relays