Shop All General Purpose Relays
Kilovac
K41P334=Relay Vacuum Spst L
Mfr # K41P334
Zoro # G205945073
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Non-Flanged
- Economizer Without
- Auxiliary Contacts Without
- High Voltage Connection (Coil) Bus Wires
- Relay Type High Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac
- MFR # K41P334
- Zoro # G205945073
- Country of Origin United States
- Category General Purpose Relays
Details
Mounting Type | Non-Flanged |
Economizer | Without |
Auxiliary Contacts | Without |
High Voltage Connection (Coil) | Bus Wires |
Relay Type | High Voltage |
Contact Current Rating (A) | 25 |
High Voltage Connection (Power) | High Voltage Tabs |
Contact Arrangement | 1 Form P, SPST-Latching, 1 Latching |
Product Type | Relay |
Coil Resistance (Ω) | 290 |
Coil Voltage Rating (VDC) | 26.5 |
Power Switching | Make Only, No, Yes |
Termination Style | Bus Wires |
RF Rated | Yes |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 6.30A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-6.3-R)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GRAY (E0606NK)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- EATON GENERAL-PURPOSE RELAY, D4 SERIES, SOCKET, 8 PIN, WITH HOLD DOWN CLIP (D4PA21)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- Kilovac General Purpose Relays