Shop All General Purpose Relays
Kilovac
Hc-2=Relay Vacuum Spdt
Mfr # HC-2
Zoro # G805930578
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Economizer Without
- Termination Style Turret Terminals
- Mounting Type Non-Flanged
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
- High Voltage Connection (Power) Bifurcated Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac
- MFR # HC-2
- Zoro # G805930578
- Country of Origin United States
- Category General Purpose Relays
Details
Economizer | Without |
Termination Style | Turret Terminals |
Mounting Type | Non-Flanged |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
High Voltage Connection (Power) | Bifurcated Terminals |
High Voltage Connection (Coil) | Turret Terminals |
Power Switching | No |
Coil Voltage Rating (VDC) | 26.5 |
Auxiliary Contacts | Without |
RF Rated | No |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
Relay Type | High Voltage |
Contact Current Rating (A) | 25 |
Product Type | Relay |
Coil Resistance (Ω) | 335 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 50 Amp (PWD50EPO)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- MAKITA 682502-4 Cord Guard / Strain Reliever (682502-4)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (BP/GMA-750MA)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- Kilovac General Purpose Relays