Shop All General Purpose Relays
Kilovac
Ev250-1B=Relay Spst-No
Mfr # EV250-1B
Zoro # G805931131
product price: $1,408.99
/ea
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Switching Make Only, No, Yes
- Termination Style Stud Terminals
- Contact Current Rating (A) 400
- Coil Resistance (Ω) 12
- High Voltage Connection (Power) Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac
- MFR # EV250-1B
- Zoro # G805931131
- Country of Origin United States
- Category General Purpose Relays
Details
Power Switching | Make Only, No, Yes |
Termination Style | Stud Terminals |
Contact Current Rating (A) | 400 |
Coil Resistance (Ω) | 12 |
High Voltage Connection (Power) | Screw Terminals |
Product Type | Relay |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Coil Voltage Rating (VDC) | 24 |
RF Rated | No |
Economizer | External |
Relay Type | High Voltage |
Mounting Type | Panel |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
High Voltage Connection (Coil) | Flying Leads |
Auxiliary Contacts | Without |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02770.35T.01)
- EATON Mechanical Interlock, For XT Frame C (XTCEXMLC)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C425)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- DURAKOOL 115VAc Other Relay (BB-7018)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- Kilovac General Purpose Relays