Shop All General Purpose Relays
Kilovac
Ev200H1Ana=Relay Spst-No With
Mfr # EV200H1ANA
Zoro # G205945097
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Current Rating (A) 500
- Mounting Type Panel
- Coil Voltage Rating (VDC) 9 to 36
- RF Rated No
- High Voltage Connection (Coil) Flying Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac
- MFR # EV200H1ANA
- Zoro # G205945097
- Country of Origin United States
- Category General Purpose Relays
Details
Contact Current Rating (A) | 500 |
Mounting Type | Panel |
Coil Voltage Rating (VDC) | 9 to 36 |
RF Rated | No |
High Voltage Connection (Coil) | Flying Leads |
Voltage (Max) (VDC) | 2200 |
Economizer | Internal |
High Voltage Connection (Power) | Screw Terminals |
Relay Type | High Voltage |
Product Type | Relay |
Power Switching | Make Only, No, Yes |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Termination Style | Stud Terminals |
Auxiliary Contacts | With |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 2P 3W 600VAC L9-20P BK/WT (HBL2351)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 30 Amp Female NEMA TT-30R Adapter Plug for RV (RVA1590)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD07)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- HONEYWELL Q313A1022 750 Mv Thermopile (Q313A1022)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- Kilovac Electrical Relays