Shop All General Purpose Relays
Kilovac Brand
WOV-3-480=WILMAR OVERVOLTAGE 4
Mfr # WOV-3-480
Zoro # G100984849
product price: $1,918.99
/ea
Free Shipping & Returns
$1,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage (VAC) 480
- Dimensions (L x W x H) (Approximate) 88.9 x 98.29 x 76.2 mm [ 3.5 x 3.87 x 3 in ]
- Time Delay Without
- Protection Function Overvoltage
- Relay Type Protective Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # WOV-3-480
- Zoro # G100984849
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 88.9 x 98.29 x 76.2 mm [ 3.5 x 3.87 x 3 in ] |
Details
Input Voltage (VAC) | 480 |
Time Delay | Without |
Protection Function | Overvoltage |
Relay Type | Protective Relay |
Product Type | Relay |
Frequency Adjustment (Hz) | 50 to 400 |
Contact Arrangement (Additional Output) | 1 Form B, SPST-NC, 1 N/C |
Type of Control | Potentiometer Adjustable |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Actuating System | AC |
Phase | Three |
Operating Temperature Range (°C) | -20 to 65 |
Mode of Operation | Adjustable Pick-Up |
Contact Current Rating (A) | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8190)
- HUBBELL 30A Twist-Lock Connector 2P 3W 250VAC L6-30R BK/WT (HBL2623)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN42424123PT)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- HONEYWELL FLAME SAFE GUARD 120V-AC PROTECTION RELAY (RA890G 1260)
- Kilovac Brand General Purpose Relays