Shop All General Purpose Relays
Kilovac Brand
WD5051-3-001=RELAY 3PH OVRCU
Mfr # WD5051-3-001
Zoro # G800980066
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Frequency Adjustment (Hz) 50 to 400
- Input Voltage (VDC) 18 to 54
- Product Type Relay
- Contact Current Rating (A) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # WD5051-3-001
- Zoro # G800980066
- Country of Origin United States
- Category General Purpose Relays
Details
Phase | Three |
Frequency Adjustment (Hz) | 50 to 400 |
Input Voltage (VDC) | 18 to 54 |
Product Type | Relay |
Contact Current Rating (A) | 5 |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Time Delay | Without |
Relay Type | Protective Relay |
Actuating System | DC |
Contact Arrangement (Additional Output) | None |
Operating Temperature Range (°C) | -40 to 60 |
Protection Function | Overcurrent |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- PANDUIT Flushed Duct Cover, PVC, 2.5" x 1' (6-Pack), Light Gray (C2.5LG6)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- SQUARE D THERMAL 25A AMP OVERLOAD RELAY (9065SEO5)
- DURAKOOL 115VAc Other Relay (BB-7018)
- HONEYWELL FLAME SAFE GUARD 120V-AC PROTECTION RELAY (RA890G 1260)
- Kilovac Brand Electrical Relays