Shop All General Purpose Relays
Kilovac Brand
WD5051-001=RELAY OVERCURRENT
Mfr # WD5051-001
Zoro # G900980065
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature Range (°C) -40 to 60
- Contact Arrangement (Additional Output) None
- Actuating System DC
- Protection Function Overcurrent
- Mounting Type Snap-On DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kilovac Brand
- MFR # WD5051-001
- Zoro # G900980065
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 73 x 75 x 112 mm [ 2.87 x 2.95 x 4.41 in ] |
Details
Operating Temperature Range (°C) | -40 to 60 |
Contact Arrangement (Additional Output) | None |
Actuating System | DC |
Protection Function | Overcurrent |
Mounting Type | Snap-On DIN Rail |
Frequency Adjustment (Hz) | 50 to 400 |
Product Type | Relay |
Time Delay | Without |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Relay Type | Protective Relay |
Phase | Single |
Input Voltage (VDC) | 18 to 54 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- LOCKEY Pushbutton Lock (2835 SC MG)
- JOHN CRANE Safematic Safeunit Flow Switch (SFP-08-10)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- TACO Sr502 Two Zone Switching Relay (SR502)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- BASLER ELECTRIC PHASE DIRECTIONAL OVERCURRENT SOLID STATE RELAY (BE1-67)
- Kilovac Brand General Purpose Relays