Shop All General Purpose Relays
Kilovac Brand
WD47-001=RELAY PHASE SEQUENCE
Mfr # WD47-001
Zoro # G700980081
original price:
$2,206.35
26% off
new price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frequency Adjustment (Hz) 50 to 400
- Operating Temperature Range (°C) -40 to 60
- Time Delay Without
- Phase Three
- Dimensions (L x W x H) (Approximate) 73 x 75 x 112 mm [ 2.87 x 2.95 x 4.41 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # WD47-001
- Zoro # G700980081
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 73 x 75 x 112 mm [ 2.87 x 2.95 x 4.41 in ] |
Details
Frequency Adjustment (Hz) | 50 to 400 |
Operating Temperature Range (°C) | -40 to 60 |
Time Delay | Without |
Phase | Three |
Contact Arrangement (Additional Output) | None |
Protection Function | Phase Sequence |
Product Type | Relay |
Relay Type | Protective Relay |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Actuating System | DC |
Input Voltage (VDC) | 18 to 54 |
Mounting Type | Snap-On DIN Rail |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JKS-40)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- EATON 24 VDC, 12 A, DPDT Contact, Plug-In Mount, General Purpose Ice Cube Relay (D2RF2T1)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- Kilovac Brand General Purpose Relays