Shop All General Purpose Relays
Kilovac Brand
WD2759-002=OVER/UNDERVOLTAGE R
Mfr # WD2759-002
Zoro # G700984638
product price: $1,437.99
/ea
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- Actuating System DC
- Contact Arrangement 2 Form C, DPDT, 2 C/O
- Contact Arrangement (Additional Output) None
- Protection Function Over/Undervoltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # WD2759-002
- Zoro # G700984638
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 73 x 75 x 112 mm [ 2.87 x 2.95 x 4.41 in ] |
Details
Product Type | Relay |
Actuating System | DC |
Contact Arrangement | 2 Form C, DPDT, 2 C/O |
Contact Arrangement (Additional Output) | None |
Protection Function | Over/Undervoltage |
Phase | Single or Three |
Frequency Adjustment (Hz) | 40 to 400 |
Input Voltage (VDC) | 13.5 to 32 |
Time Delay | Without |
Mounting Type | Snap-On DIN Rail |
Operating Temperature Range (°C) | -40 to 60 |
Relay Type | Protective Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- MOELLER 4-6/50-80A Amp Overload Relay (ZMR-6-PKZ2)
- OMRON SUPER MY (MY4IN1-D2 DC24 (S))
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- DURAKOOL 115VAc Other Relay (BB-7018)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- Kilovac Brand General Purpose Relays