Shop All General Purpose Relays
Kilovac Brand
PD90XB57=RELAY VACUUM SPST-N
Mfr # PD90XB57
Zoro # G500973771
product price: $5,572.99
/ea
Free Shipping & Returns
$5,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relay Type High Voltage
- Auxiliary Contacts Without
- Contact Current Rating (A) 90
- Product Type Relay
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # PD90XB57
- Zoro # G500973771
- Country of Origin United States
- Category General Purpose Relays
Details
Relay Type | High Voltage |
Auxiliary Contacts | Without |
Contact Current Rating (A) | 90 |
Product Type | Relay |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
High Voltage Connection (Power) | Stud Terminals |
Power Switching | Make Only, No, Yes |
Termination Style | Stud Terminals |
Economizer | Without |
RF Rated | No |
Coil Resistance (Ω) | 103 |
High Voltage Connection (Coil) | Stud Terminals |
Mounting Type | Panel |
Coil Voltage Rating (VDC) | 24 |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, Vinyl Insulation (26978706)
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- 3M 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (MVU10-6FX)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- GE Mho Distance 120V-AC Other Relay (12CEY51A8D)
- Kilovac Brand General Purpose Relays