Shop All General Purpose Relays
Kilovac Brand
PD5A335=RELAY VACUUM SPST-NO
Mfr # PD5A335
Zoro # G400973703
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Arrangement 1 Form A, SPST-NO, 1 NO
- Termination Style PCB Tails
- Contact Current Rating (A) 5
- Relay Type High Voltage
- Mounting Type Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # PD5A335
- Zoro # G400973703
- Country of Origin United States
- Category General Purpose Relays
Details
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Termination Style | PCB Tails |
Contact Current Rating (A) | 5 |
Relay Type | High Voltage |
Mounting Type | Printed Circuit Board |
Coil Resistance (Ω) | 290 |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
High Voltage Connection (Coil) | PCB Tails |
Auxiliary Contacts | Without |
Power Switching | Make Only, No, Yes |
Economizer | Without |
RF Rated | No |
High Voltage Connection (Power) | PCB Solder Connections |
Coil Voltage Rating (VDC) | 24 |
Product Type | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001SKR1UH5)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- DURAKOOL 115VAc Other Relay (BB-7018)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- Kilovac Brand General Purpose Relays