Shop All General Purpose Relays
Kilovac Brand
PD10AA57=RELAY VACUUM SPST-N
Mfr # PD10AA57
Zoro # G700973700
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Voltage Rating (VDC) 12
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
- Auxiliary Contacts Without
- Coil Resistance (Ω) 70
- Contact Current Rating (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # PD10AA57
- Zoro # G700973700
- Country of Origin India
- Category General Purpose Relays
Details
Coil Voltage Rating (VDC) | 12 |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Auxiliary Contacts | Without |
Coil Resistance (Ω) | 70 |
Contact Current Rating (A) | 10 |
Relay Type | High Voltage |
Mounting Type | Panel |
RF Rated | No |
Power Switching | Make Only, No, Yes |
Termination Style | Stud Terminals |
Product Type | Relay |
High Voltage Connection (Power) | Stud Terminals |
Economizer | Without |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
High Voltage Connection (Coil) | Stud Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 240V AC, Actuator Location: Side (XCMD2116L1)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec (9050JCK11V20)
- NVENT HOFFMAN ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 1 (EXE16128SS61)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- TACO Sr502 Two Zone Switching Relay (SR502)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- MOELLER 4-6/50-80A Amp Overload Relay (ZMR-6-PKZ2)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- Kilovac Brand General Purpose Relays