Shop All General Purpose Relays
Kilovac Brand
PD10A335=RELAY VACUUM SPST-N
Mfr # PD10A335
Zoro # G000973714
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Relay
- Coil Voltage Rating (VDC) 24
- Coil Resistance (Ω) 290
- RF Rated No
- Contact Arrangement 1 Form A, SPST-NO, 1 NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kilovac Brand
- MFR # PD10A335
- Zoro # G000973714
- Country of Origin India
- Category General Purpose Relays
Details
Product Type | Relay |
Coil Voltage Rating (VDC) | 24 |
Coil Resistance (Ω) | 290 |
RF Rated | No |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
High Voltage Connection (Coil) | PCB Tails |
Auxiliary Contacts | Without |
Contact Current Rating (A) | 10 |
Mounting Type | Printed Circuit Board |
High Voltage Connection (Power) | PCB Solder Connections |
Power Switching | Make Only, No, Yes |
Termination Style | PCB Tails |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Economizer | Without |
Relay Type | High Voltage |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Magnetc Actuatr, For MA16 Series, .75 in W (44507-0716)
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH53)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- HONEYWELL T775M2048 Modulating Electronic (T775M2048)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- Kilovac Brand General Purpose Relays