Shop All Relay Accessories
Kilovac Brand
LEV200H9ANA = Contactor SPST-NO w/Aux
Mfr # LEV200H9ANA
Zoro # G800973655
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Current Rating (A) 500
- Contact Arrangement 1 Form X, SPST-NO-DM
- Coil Voltage Rating (VAC) 240
- Product Type Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # LEV200H9ANA
- Zoro # G800973655
- Country of Origin Mexico
- Category Relay Accessories
Details
Contact Current Rating (A) | 500 |
Contact Arrangement | 1 Form X, SPST-NO-DM |
Coil Voltage Rating (VAC) | 240 |
Product Type | Contactor |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 12 A (LC2K1210E7)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LCXX)
- WIEGMANN Galvanized Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC243006GNK)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- SQUARE D Weathershield (WS380)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR610DIN-AC22)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR210DIN-DC22)
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC (RXM040W)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 4" L (MT4-4)
- Kilovac Brand Relay Accessories