Shop All General Purpose Relays
Kilovac Brand
LEV200H6ANA=RELAY SPST-NO
Mfr # LEV200H6ANA
Zoro # G600980495
product price: $235.99
/ea
Sold in multiples of 5 for $1,179.95
Free Shipping & Returns
$1,179.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Contactor
- Mounting Type Bottom Mount
- Contact Arrangement 1 Form X, SPST-NO-DM
- Contact Current Rating (A) 500
- Coil Voltage Rating (VDC) 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # LEV200H6ANA
- Zoro # G600980495
- Country of Origin United States
- Category General Purpose Relays
Details
Product Type | Contactor |
Mounting Type | Bottom Mount |
Contact Arrangement | 1 Form X, SPST-NO-DM |
Contact Current Rating (A) | 500 |
Coil Voltage Rating (VDC) | 48 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex NM/SE Clamp Cable Connector (49660)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 500' Length - Green (HS352-S500-GREEN)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 11" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT11)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1833)
- SIEMENS Safety Relay (3TK2810-0GA02)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- Kilovac Brand Electrical Relays