Shop All General Purpose Relays
Kilovac Brand
LEV200H5ANF=RELAY SPST-NO
Mfr # LEV200H5ANF
Zoro # G200980468
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Arrangement 1 Form X, SPST-NO-DM
- Coil Voltage Rating (VDC) 24
- Mounting Type Side Mount
- Contact Current Rating (A) 500
- Product Type Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # LEV200H5ANF
- Zoro # G200980468
- Country of Origin Mexico
- Category General Purpose Relays
Details
Contact Arrangement | 1 Form X, SPST-NO-DM |
Coil Voltage Rating (VDC) | 24 |
Mounting Type | Side Mount |
Contact Current Rating (A) | 500 |
Product Type | Contactor |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT SPRING NUT 3/8"" (RP1008EG)
- BLUE SEA SYSTEMS Blue Sea 5242 15A ATO/ATC Fuse (5242)
- REMKE Cord Grip, ISO Thread, M25, .438-.500 (RSM-25208)
- TOWER MANUFACURING In – Line Single Outlet Manual Reset 20 Amps 2FT (30396002-08)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- ZETTLER CONTACTOR 110-120V-AC OTHER RELAY (XMC0-403-FBBD00F)
- HONEYWELL L8124L1011 Triple Aquastat (L8124L1011)
- EATON Overload Relay Heater Element (MSH18.6A)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- DIVERSIFIED SPM Series Temperature Switch Relay (SPM-120-ADA)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- Kilovac Brand Electrical Relays