Shop All General Purpose Relays
Kilovac Brand
LEV200H4ANA RELAY SPST-NO
Mfr # LEV200H4ANA
Zoro # G700980418
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Configuration 10-32 Stud
- Coil Wire Length 390 mm [ 15.3 in ]
- Torque (in-lbs) 80 to 100
- Number of Poles 1
- Coil Voltage Rating (VDC) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # LEV200H4ANA
- Zoro # G700980418
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Coil Wire Length | 390 mm [ 15.3 in ] |
Details
Terminal Configuration | 10-32 Stud |
Torque (in-lbs) | 80 to 100 |
Number of Poles | 1 |
Coil Voltage Rating (VDC) | 12 |
Product Type | Contactor |
Actuating System | DC |
Auxiliary Switch Contact Arrangement | None |
Mounting Type | Bottom Mount |
Coil Termination | Wire |
Contactor Type | Sealed |
Contact Current Rating (A) | 500 |
Contact Arrangement | 1 Form X, SPST-NO-DM |
Coil Voltage (Max) (VDC) | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9W)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- ELECTRIDUCT ED 3/4" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-075-25)
- LEVITON Occupant Sensor Wh Occ Sens Wall Mnt Wide View (OSWWV-I0W)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- Kilovac Brand General Purpose Relays