Shop All General Purpose Relays
Kilovac Brand
LEV200A9ANA=RELAY SPST 240V COIL
Mfr # LEV200A9ANA
Zoro # G500980342
original price:
$445.85
12% off
new price: $389.99
/ea
Sold in multiples of 5 for $1,949.95
Free Shipping & Returns
$1,949.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage Rating (VAC) 240
- Contact Current Rating (A) 500
- Contact Arrangement 1 Form X, SPST-NO-DM
- Product Type Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # LEV200A9ANA
- Zoro # G500980342
- Country of Origin United States
- Category General Purpose Relays
Details
Coil Voltage Rating (VAC) | 240 |
Contact Current Rating (A) | 500 |
Contact Arrangement | 1 Form X, SPST-NO-DM |
Product Type | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Leg Socket FlangedTop And Flared Bod (A20-0206-C)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW84-A2)
- ANCOR Heavy Duty 8 AWG 1/2" Tinned Lug - 10-Pack (242237)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- THERNLUND 950-1040 24/115 Volt Relay Kit (950-1040)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- CARRIER 24V COIL 2POLE FAN RELAYS (P283-0340)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- Kilovac Brand Electrical Relays