Shop All General Purpose Relays
Kilovac Brand
LEV200A4NAF=RELAY SPST-NO
Mfr # LEV200A4NAF
Zoro # G000980293
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Side Mount
- Actuating System DC
- Auxiliary Switch Contact Arrangement None
- Coil Termination Stud
- Product Type Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # LEV200A4NAF
- Zoro # G000980293
- Country of Origin Mexico
- Category General Purpose Relays
Details
Mounting Type | Side Mount |
Actuating System | DC |
Auxiliary Switch Contact Arrangement | None |
Coil Termination | Stud |
Product Type | Contactor |
Coil Voltage Rating (VDC) | 12 |
Contact Arrangement | 1 Form A, SPST-NO |
Contactor Type | Sealed |
Torque (in-lbs) | 80 to 100 |
Coil Voltage (Max) (VDC) | 13.2 |
Number of Poles | 1 |
Contact Current Rating (A) | 500 |
Terminal Configuration | 10-32 Stud |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Wall Plate, Recessed Power, White (4006)
- OMRON Latching Relay, 11 Pins, Octal, 12VDC (MK2KP-UA-DC12)
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 110-120V (9001K3L1G)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- KMC KREUTER Rcc-1009 Adjustable Diverting (RCC-1009)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- ARMSTRONG 67K65 24V Dpdt Fan Control Relay (67K65)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- Kilovac Brand Electrical Relays