Shop All General Purpose Relays
Kilovac Brand
LEV200A4NAA=RELAY SPST-NO
Mfr # LEV200A4NAA
Zoro # G400980329
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contactor Type Sealed
- Product Type Contactor
- Number of Poles 1
- Contact Arrangement 1 Form A, SPST-NO
- Coil Voltage (Max) (VDC) 13.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # LEV200A4NAA
- Zoro # G400980329
- Country of Origin Mexico
- Category General Purpose Relays
Details
Contactor Type | Sealed |
Product Type | Contactor |
Number of Poles | 1 |
Contact Arrangement | 1 Form A, SPST-NO |
Coil Voltage (Max) (VDC) | 13.2 |
Mounting Type | Bottom Mount |
Torque (in-lbs) | 80 |
Coil Termination | Stud |
Terminal Configuration | 10-32 Stud |
Coil Voltage Rating (VDC) | 12 |
Actuating System | DC |
Contact Current Rating (A) | 500 |
Auxiliary Switch Contact Arrangement | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR3U)
- HONEYWELL THERMAL SOLUTIONS R7847C1005 Rectification (R7847C1005)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 8 inputs 2 output pairs, screw (XPSMCMMX0802)
- DIVERSIFIED ELECTRONICS Current Monitor 120V-Ac Other Relay (CMB-120-AFA-1)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- Kilovac Brand Electrical Relays