Shop All General Purpose Relays
Kilovac Brand
LEV200A4ANA=RELAY SPST-NO
Mfr # LEV200A4ANA
Zoro # G900980416
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Arrangement 1 Form A, SPST-NO
- Contact Current Rating (A) 500
- Number of Poles 1
- Contactor Type Sealed
- Coil Voltage (Max) (VDC) 13.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # LEV200A4ANA
- Zoro # G900980416
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Coil Wire Length | 390 mm [ 15.3 in ] |
Details
Contact Arrangement | 1 Form A, SPST-NO |
Contact Current Rating (A) | 500 |
Number of Poles | 1 |
Contactor Type | Sealed |
Coil Voltage (Max) (VDC) | 13.2 |
Coil Termination | Wire |
Terminal Configuration | 10-32 Stud |
Mounting Type | Bottom Mount |
Torque (in-lbs) | 80 |
Product Type | Contactor |
Coil Voltage Rating (VDC) | 12 |
Actuating System | DC |
Auxiliary Switch Contact Arrangement | None |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Red (HS372-RD)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (S500-2-R)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 16.00x14.00, Aluminum (A16SPK14C)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- OMRON SUPER MY (MY4N DC100/110 (S))
- Kilovac Brand Electrical Relays