Shop All General Purpose Relays
Kilovac Brand
LEV100A5ANG=RELAY SPST 24Vdc
Mfr # LEV100A5ANG
Zoro # G000980378
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Switch Contact Arrangement None
- Contact Current Rating (A) 100
- Coil Voltage (Max) (VDC) 28
- Coil Wire Length 381 mm [ 15 in ]
- Actuating System DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # LEV100A5ANG
- Zoro # G000980378
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Coil Wire Length | 381 mm [ 15 in ] |
Details
Auxiliary Switch Contact Arrangement | None |
Contact Current Rating (A) | 100 |
Coil Voltage (Max) (VDC) | 28 |
Actuating System | DC |
Terminal Configuration | 2 x M4 Bolt |
Coil Termination | Wire |
Contact Switching Voltage (Max) (VDC) | 900 |
Mounting Type | Bottom Mount |
Number of Poles | 1 |
Contactor Type | Sealed |
Torque (in-lbs) | 30 to 40 |
Product Type | Contactor |
Coil Resistance (Ω) | 96 |
Coil Voltage Rating (VDC) | 24 |
Contact Arrangement | 1 Form X, SPST-NO-DM |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek P515L520, 15 to 20-Amp Locking Generator Adapter with NEMA 5-15P to L5-20R, Yellow (P515L520)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS12KX)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- MARS Potential Relay, Pump, 244/270V (19551)
- RAYPAK 009688F Relay 24Vac Dpdt-Kit (009688F)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- KLOCKNER MOELLER AUXILIARY CONTACTOR 120V-AC 15A AMP AC CONTACTOR (DIL R40)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- Kilovac Brand Electrical Relays