Shop All General Purpose Relays
Kilovac Brand
KM-17=RELAY PRESSURIZED DPDT
Mfr # KM-17
Zoro # G100980292
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Current Rating (A) 10
- High Voltage Connection (Power) Flying Leads
- Auxiliary Contacts Without
- Coil Voltage Rating (VDC) 12
- Mounting Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # KM-17
- Zoro # G100980292
- Country of Origin United States
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 304.8 mm [ 12 in ] |
Details
Contact Current Rating (A) | 10 |
High Voltage Connection (Power) | Flying Leads |
Auxiliary Contacts | Without |
Coil Voltage Rating (VDC) | 12 |
Mounting Type | Threaded |
Product Type | Relay |
Coil Resistance (Ω) | 12 |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Power Switching | Make Only, No |
High Voltage Connection (Coil) | Coil Leads |
Relay Type | High Voltage |
RF Rated | No |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O, 2 Form C, DPDT, 2 C/O |
Termination Style | Coil Leads |
Economizer | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 250V, Blue (HBL460B9W)
- GENERAC 10-Circuit 50 Amp Load Center Ats - Nema 1 Cul- No Whip (RXG10EZA1W)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb (ZBW915)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA005)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- AGASTAT 120V-Ac Control Relay (GPIN)
- MARS Potential Relay, Pump, 244/270V (19551)
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- Kilovac Brand General Purpose Relays