Shop All General Purpose Relays
Kilovac Brand
KC-20=RELAY VACUUM SPST
Mfr # KC-20
Zoro # G700973656
product price: $3,524.99
/ea
Free Shipping & Returns
$3,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Threaded
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
- Product Type Relay
- Contact Current Rating (A) 110
- Economizer Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # KC-20
- Zoro # G700973656
- Country of Origin United States
- Category General Purpose Relays
Details
Mounting Type | Threaded |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Product Type | Relay |
Contact Current Rating (A) | 110 |
Economizer | Without |
Termination Style | Turret Terminals |
High Voltage Connection (Coil) | Turret Terminals |
RF Rated | Yes |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Power Switching | No |
Coil Resistance (Ω) | 120 |
Relay Type | High Voltage |
Auxiliary Contacts | Without |
High Voltage Connection (Power) | Bifurcated Terminals |
Coil Voltage Rating (VDC) | 26.5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Red, PVC Insulation (C2015A.12.03)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 2 Pole, 250V AC, Medium Curve (CA2-BO-34-660-311-C)
- MARATHON 1 Hp General Purpose, 3 Phase, 1800 Rpm, 230/460 V, 80 Frame, Tefc (R313A)
- AC WORKS 1.5FT SS2-50P/ CS6365 Locking Plug to 4 Household Outlets with 20A Breaker (SS2CBF520)
- LINE ELECTRIC 120V-Ac (MW2C120VAC)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- Kilovac Brand General Purpose Relays