Shop All General Purpose Relays
Kilovac Brand
KC-20/115VDC=RELAY. VACUUM. SP
Mfr # KC-20/115VDC
Zoro # G500973627
product price: $3,755.99
/ea
Free Shipping & Returns
$3,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auxiliary Contacts Without
- Relay Type High Voltage
- Coil Voltage Rating (VDC) 115
- High Voltage Connection (Power) Bifurcated Terminals
- Mounting Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # KC-20/115VDC
- Zoro # G500973627
- Country of Origin United States
- Category General Purpose Relays
Details
Auxiliary Contacts | Without |
Relay Type | High Voltage |
Coil Voltage Rating (VDC) | 115 |
High Voltage Connection (Power) | Bifurcated Terminals |
Mounting Type | Threaded |
Economizer | Without |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Power Switching | No |
RF Rated | Yes |
Contact Current Rating (A) | 110 |
Termination Style | Turret Terminals |
Product Type | Relay |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Coil Resistance (Ω) | 2000 |
High Voltage Connection (Coil) | Turret Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No (LC1DT32BD)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- TORK Control Receptacle, w/Bracket, Housing (2421)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- Kilovac Brand Electrical Relays