Shop All General Purpose Relays
Kilovac Brand
KC-14/12VDC=RELAY VACUUM SPD
Mfr # KC-14/12VDC
Zoro # G300973452
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Arrangement 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O
- Coil Voltage Rating (VDC) 12
- RF Rated No
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
- Contact Current Rating (A) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # KC-14/12VDC
- Zoro # G300973452
- Country of Origin United States
- Category General Purpose Relays
Details
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
Coil Voltage Rating (VDC) | 12 |
RF Rated | No |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Contact Current Rating (A) | 30 |
Economizer | Without |
Relay Type | High Voltage |
Auxiliary Contacts | Without |
Power Switching | Make Only, No, Yes |
Coil Resistance (Ω) | 48 |
Mounting Type | Flanged |
High Voltage Connection (Coil) | Turret Terminals |
High Voltage Connection (Power) | Bifurcated Terminals |
Termination Style | Turret Terminals |
Product Type | Relay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRYEL25)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106A2029S)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- WHITE-RODGERS 90-341 2 Pole Relay, Type 91, (90-341)
- FUJI ELECTRIC 0.15-0.24A Amp Overload Relay (TK-ON 4NK0AB)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- HORNER Operator Interface Panel (HE500TIU050H)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- Kilovac Brand General Purpose Relays