Shop All General Purpose Relays
Kilovac Brand
KC-12=RELAY VACUUM SPDT
Mfr # KC-12
Zoro # G900973418
product price: $1,649.99
/ea
Sold in multiples of 5 for $8,249.95
Free Shipping & Returns
$8,249.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Style Turret Terminals
- Coil Voltage Rating (VDC) 26.5
- RF Rated Yes
- Auxiliary Contacts Without
- Voltage (Max) (VDC) 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # KC-12
- Zoro # G900973418
- Country of Origin United States
- Category General Purpose Relays
Details
Termination Style | Turret Terminals |
Coil Voltage Rating (VDC) | 26.5 |
RF Rated | Yes |
Auxiliary Contacts | Without |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Coil Resistance (Ω) | 180 |
Economizer | Without |
Contact Current Rating (A) | 30 |
Relay Type | High Voltage |
Product Type | Relay |
Power Switching | Make Only, No, Yes |
High Voltage Connection (Coil) | Turret Terminals |
Mounting Type | Threaded |
High Voltage Connection (Power) | Bifurcated Terminals |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.438 Inch ID x 0.718 Inch Long Ferrules, PK 12 (F7321-12)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Black, Nylon Jacket, PVC Insulation (58022105)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ442L4)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1202-50)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- HORNER Operator Interface Panel (HE500TIU050H)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- OMRON SUPER MY (MY4N DC100/110 (S))
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- HEIL QUAKER /ICP 1000742 Relay 24V Omron Sb (1000742)
- Kilovac Brand Electrical Relays