Shop All General Purpose Relays
Kilovac Brand
KC-12/12VDC=RELAY VACUUM SPDT
Mfr # KC-12/12VDC
Zoro # G900973425
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Voltage Rating (VDC) 12
- Coil Resistance (Ω) 48
- RF Rated Yes
- Relay Type High Voltage
- Contact Arrangement 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # KC-12/12VDC
- Zoro # G900973425
- Country of Origin United States
- Category General Purpose Relays
Details
Coil Voltage Rating (VDC) | 12 |
Coil Resistance (Ω) | 48 |
RF Rated | Yes |
Relay Type | High Voltage |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
Power Switching | Make Only, No, Yes |
Product Type | Relay |
High Voltage Connection (Power) | Bifurcated Terminals |
Mounting Type | Threaded |
High Voltage Connection (Coil) | Turret Terminals |
Economizer | Without |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Auxiliary Contacts | Without |
Termination Style | Turret Terminals |
Contact Current Rating (A) | 30 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATY INSTRUMENTS CURRENT 5-40V-DC OTHER SENSOR (420-20)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL500RT)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- AGASTAT 120V-Ac Control Relay (GPIN)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- Kilovac Brand General Purpose Relays