Shop All General Purpose Relays
Kilovac Brand
KC-11=RELAY VACUUM SPDT
Mfr # KC-11
Zoro # G300973414
product price: $1,466.99
/ea
Sold in multiples of 5 for $7,334.95
Free Shipping & Returns
$7,334.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Switching Make Only, No, Yes
- Auxiliary Contacts Without
- Product Type Relay
- Coil Resistance (Ω) 250
- RF Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # KC-11
- Zoro # G300973414
- Country of Origin United States
- Category General Purpose Relays
Details
Power Switching | Make Only, No, Yes |
Auxiliary Contacts | Without |
Product Type | Relay |
Coil Resistance (Ω) | 250 |
RF Rated | Yes |
Relay Type | High Voltage |
Contact Current Rating (A) | 50 |
High Voltage Connection (Coil) | Turret Terminals |
Coil Voltage Rating (VDC) | 26.5 |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
Termination Style | Turret Terminals |
Mounting Type | Threaded |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
High Voltage Connection (Power) | Bifurcated Terminals |
Economizer | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 35A, 250V AC, Non-Indicating (LPN-RK-35SP)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black and Ivory (XB5RFB01)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, Black, PK100 (DC-5/8NB)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- TACO Sr503 Three Zone Switching Relay (SR503)
- Kilovac Brand General Purpose Relays