Shop All General Purpose Relays
Kilovac Brand
K81BA47=RELAY VACUUM SPST-NC
Mfr # K81BA47
Zoro # G900973302
product price: $490.99
/ea
Sold in multiples of 6 for $2,945.94
Free Shipping & Returns
$2,945.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Switching Make Only, No, Yes
- High Voltage Connection (Coil) Stud Terminals
- Coil Voltage Rating (VDC) 12
- Economizer Without
- Auxiliary Contacts Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K81BA47
- Zoro # G900973302
- Country of Origin United States
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 304.8 mm [ 12 in ] |
Details
Power Switching | Make Only, No, Yes |
High Voltage Connection (Coil) | Stud Terminals |
Coil Voltage Rating (VDC) | 12 |
Economizer | Without |
Auxiliary Contacts | Without |
Contact Arrangement | 1 Form B, SPST-NC, 1 N/C |
Coil Resistance (Ω) | 70 |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Mounting Type | Panel |
Contact Current Rating (A) | 10 |
Product Type | Relay |
High Voltage Connection (Power) | Flying Leads |
RF Rated | No |
Relay Type | High Voltage |
Termination Style | Stud Terminals |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- ZORO SELECT Strut Chan, 10 ft. L, Pre-Galvanized Steel (FS-201SS PG 120.00)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 24 in. (EXGJH-124)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163V6)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- BANNER MAXI-AMP PHOTO EYE 110/220V-AC OTHER RELAY (CD3RA)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- Kilovac Brand General Purpose Relays