Shop All General Purpose Relays
Kilovac Brand
K81AA47=RELAY VACUUM SPST-NO
Mfr # K81AA47
Zoro # G100973300
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RF Rated No
- High Voltage Connection Length 304.8 mm [ 12 in ]
- Coil Voltage Rating (VDC) 12
- Contact Arrangement 1 Form A, SPST-NO, 1 NO
- Power Switching Make Only, No, Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K81AA47
- Zoro # G100973300
- Country of Origin India
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 304.8 mm [ 12 in ] |
Details
RF Rated | No |
Coil Voltage Rating (VDC) | 12 |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Power Switching | Make Only, No, Yes |
Relay Type | High Voltage |
High Voltage Connection (Power) | Flying Leads |
Auxiliary Contacts | Without |
Mounting Type | Panel |
Coil Resistance (Ω) | 70 |
Contact Current Rating (A) | 10 |
Economizer | Without |
Product Type | Relay |
Termination Style | Stud Terminals |
High Voltage Connection (Coil) | Stud Terminals |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- WHITE-RODGERS 24A06G-1 240V/24V Electric Heat (24A06G-1)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- HONEYWELL R8184M1051 Cad Cell Relay With (R8184M1051)
- Kilovac Brand Electrical Relays