Shop All General Purpose Relays
Kilovac Brand
K70B881=RELAY PRESSURIZED SP
Mfr # K70B881
Zoro # G900980263
product price: $5,933.99
/ea
Free Shipping & Returns
$5,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Switching Make Only, No
- Contact Current Rating (A) 10
- Product Type Relay
- Auxiliary Contacts Without
- High Voltage Connection (Power) Flying Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K70B881
- Zoro # G900980263
- Country of Origin United States
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 914.4 mm [ 36 in ] |
Details
Power Switching | Make Only, No |
Contact Current Rating (A) | 10 |
Product Type | Relay |
Auxiliary Contacts | Without |
High Voltage Connection (Power) | Flying Leads |
Contact Arrangement | 1 Form B, SPST-NC, 1 N/C |
RF Rated | No |
Coil Resistance (Ω) | 75 |
Relay Type | High Voltage |
Coil Voltage Rating (VDC) | 26.5 |
Economizer | Without |
High Voltage Connection (Coil) | Turret Terminals |
Mounting Type | Threaded |
Termination Style | Turret Terminals |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (LC1D50AT7)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 300A, 600V AC, Non-Indicating (A6T300)
- AGASTAT 120V-Ac Control Relay (GPIN)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- HONEYWELL L8124G1020 Triple Aquastat (L8124G1020)
- OMRON SUPER MY (MY4ZN-D2 DC24 (S))
- Kilovac Brand General Purpose Relays