Shop All General Purpose Relays
Kilovac Brand
K70A841=RELAY PRESSURIZED SP
Mfr # K70A841
Zoro # G600980235
product price: $5,998.99
/ea
Free Shipping & Returns
$5,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Arrangement 1 Form A, SPST-NO, 1 NO
- Coil Voltage Rating (VDC) 26.5
- High Voltage Connection Length 304.8 mm [ 12 in ]
- Auxiliary Contacts Without
- Contact Current Rating (A) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K70A841
- Zoro # G600980235
- Country of Origin United States
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 304.8 mm [ 12 in ] |
Details
Contact Arrangement | 1 Form A, SPST-NO, 1 NO |
Coil Voltage Rating (VDC) | 26.5 |
Auxiliary Contacts | Without |
Contact Current Rating (A) | 10 |
Product Type | Relay |
RF Rated | No |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
High Voltage Connection (Power) | Flying Leads |
Economizer | Without |
Mounting Type | Threaded |
Power Switching | Make Only, No |
High Voltage Connection (Coil) | Turret Terminals |
Relay Type | High Voltage |
Termination Style | Turret Terminals |
Coil Resistance (Ω) | 75 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- SQUARE D SCRW LOADCNTR CVR PK3 (S106)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (CVX050-480D)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- OMRON TERMINAL RELAY - 4 OUTPUT (G6D-F4B DC24)
- HONEYWELL T775M2022 Modulating Electronic (T775M2022)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- BECKETT 7505B1500 Genisys Relay Control (7505B1500)
- Kilovac Brand General Purpose Relays