Shop All General Purpose Relays
Kilovac Brand
K62C741=RELAY VACUUM SPDT
Mfr # K62C741
Zoro # G300973407
product price: $2,302.99
/ea
Free Shipping & Returns
$2,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Relay
- High Voltage Connection (Coil) Turret Terminals
- Auxiliary Contacts Without
- Contact Arrangement 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O
- Termination Style Turret Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilovac Brand
- MFR # K62C741
- Zoro # G300973407
- Country of Origin United States
- Category General Purpose Relays
Dimensions
High Voltage Connection Length | 304.8 mm [ 12 in ] |
Details
Product Type | Relay |
High Voltage Connection (Coil) | Turret Terminals |
Auxiliary Contacts | Without |
Contact Arrangement | 1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O |
Termination Style | Turret Terminals |
RF Rated | No |
Coil Voltage Rating (VDC) | 12 |
Mounting Type | Threaded |
Contact Current Rating (A) | 18 |
Economizer | Without |
Relay Type | High Voltage |
Voltage (Max) (VDC) | 1800, 2200, 3500, 5000, 7500, 8000, 10000, 12000, 15000, 20000, 25000, 30000, 35000, 50000, 70000 |
Power Switching | Make Only, No, Yes |
High Voltage Connection (Power) | Flying Leads |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Distribution Ring, Aluminum, 8-1/8 x 5-1/8 x 6-3/8 x 3-3/4 in. (GB13C)
- WESTEK Switch Remote Wall (RFK1600LC)
- U.S. WIRE & CABLE Twist-To-Lock Converter Adapter, 12 Yellow, Cold Weather, 600V (04-0093N)
- SQUARE D Thermal Unit, 8.99 to 9.67A (A13.2)
- CARLO GAVAZZI 3 PHASE 600V-AC CONTROL RELAY (EUAD600)
- WHITE-RODGERS 24A05E-1 208V Electric Heat (24A05E-1)
- HEIL QUAKER /ICP 111001922 Relay Heater (111001922)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- Kilovac Brand General Purpose Relays